OSG Diamond coated carbide double angle drill for CFRP D-DAD

Kondisi Barang:
Sebelum PPN:
Rp5.499.900 - Rp12.999.900
Spesifikasi
Drill Diameter Tolerance (mm)0~-0.020
Drill Thinning ShapeN type thinning
Helix Angle (°)40
MaterialCemented carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDiamond coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double angle type with emphasis on exit hole quality. Stable tool life.
*Cutting oil is not required, but please take sufficient measures to prevent dust (vacuum dust collection).
*The machinability of CFRP is greatly affected by the properties of the resin and its content, and in the case of thin sheets, especially by the holding conditions.
*Refer to the cutting condition standard table and lower the feed rate just before penetration for thin plates.
*For thick plates, set the cutting speed lower.
*When performing wet processing with approved cutting oil, the cutting speed can be increased to around 200m/min.

Ulasan Produk

Tidak ada ulasan