monotaro Cutting Wheel Double-Sided Reinforcement AZ (Mata Gerinda Potong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp26.900
Spesifikasi
AbrasiveAZ
Abrasive Grain Size60
BinderB/F
HardnessP
Maximum Operating Peripheral Speed (m/minute)80[4800]
Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-thin design allows for extremely fast cutting speeds, and cuts with minimal burrs or material damage. It is effective for cutting thin materials of 2 mm or less. The latest abrasive compounding concept provides both sharpness and durability, and provides excellent workability. This is the new standard whetstone for the future. Safe and secure double-sided reinforced net type.
For both general steel and stainless steel
*Grinding work must comply with the Industrial Safety and Health Regulations and the structural standards for grinders, etc. *If you have not received safety training, please do not replace the grindstone or perform a test run. *Before installing the grindstone on the machine, perform a visual inspection and a hammering inspection for cracks, splits, chips, etc. * Use flanges that have the same outer diameter and contact width on both sides. *Do not use flanges that are deformed, scratched, dirty, or rusted on the contact surface with the grindstone. *Do not use if the hole diameter of the grindstone does not match the machine. *Always use a safety cover that covers at least 1/2 of the grindstone and is suitable for operator safety. *Do not exceed the maximum peripheral speed indicated on the grindstone. *Before starting work, perform a test run for at least 1 minute, and at least 3 minutes after replacing the grindstone. *Do not apply excessive force or twist when cutting. *Please wear protective equipment such as protective glasses and a dust mask during work. *Do not use the side of the whetstone. *During the test run, do not stand in the direction of rotation of the grindstone. *Store the whetstone in a dry place away from direct sunlight, and use it on a first-in, first-out basis.

Ulasan Produk

Tidak ada ulasan