Tsubosan Craft file

Sebelum PPN:
Rp109.900
Spesifikasi
Abrasive Grit SizeSecond
Blade Length (mm)100
Blade Width (mm)10
Overall Length (mm)190
ShapeFlat
Suitable MaterialGeneral metals such as iron
Thickness (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a sharp sharpening and is excellent in durability. An easy-to-use file with a wooden handle.
Please use it for processing all kinds of metals including iron.
* If it is clogged, remove it with a brush etc. before use.

Ulasan Produk

Tidak ada ulasan