monotaro Cleaning disc Rust and paint removal

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp56.900
Spesifikasi
AbrasiveSilicon carbide
Abrasive Grain Size#46 equivalent
Abrasive structureSpecial nylon nonwoven fabric
Suitable For100mm disc grinder
Suitable MaterialIron, cast iron, non-ferrous metals
Thickness (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We use an ultra-strong and supple material made by sintering a special nylon non-woven fabric mixed with abrasives.
It is ideal for cleaning only the surface without carving the base, such as removing rust on the metal surface and peeling off deposits and paint.
Rust removal, cleaning of iron, castings and non-ferrous metals, removal of deposits and paint.
*If the abrasive material on the cleaning disc is worn down to the base (back pad), immediately discontinue use and replace with a new disc. Continuing to use a worn disc not only reduces its effectiveness but may also damage the surface being cleaned. *If the cleaning efficiency decreases and you start to press down harder, it's time to replace it. Stop using it immediately and replace with a new product. *Please be aware of when to replace the disc. If the abrasive power decreases, or if excessive heat or unusual noise is heard, the disc may be worn. Continued use will increase the load and may cause damage or an accident, so replace with a new disc immediately. *Do not use near flammable or combustible materials. Sparks or heat may ignite, resulting in a fire or explosion. *When using a new disc, run it for at least 3 minutes, and before resuming use, run it for at least 1 minute. *Do not use for purposes other than intended. *Use with care to avoid worker exposure. *Always wear safety protective equipment before use. *Before use, check the exterior for scratches, cracks, or damage. *When using, run it idle for 1 minute to ensure there are no vibrations before use. *Do not press too hard, but use the tool's own weight as much as possible. *If vibration or abnormal noise occurs during use, immediately stop rotation and check the cause. *Humidity accelerates deterioration, so store in a place with low humidity and out of direct sunlight.

Ulasan Produk

Tidak ada ulasan