OSG Carbide Square End Mill for Non Ferrous Metal DLC 3 Blades Long Type Pincado (3D Blade Length) AE-TL-N

Kondisi Barang:
Sebelum PPN:
Rp439.900 - Rp1.999.900
Spesifikasi
Abrasive MaterialsCopper alloy, aluminum alloy, plastic
Helix Angle (°)41
MaterialCemented carbide
Number of Tips3
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentDLC-SUPER + HARD coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DLC Carbide End Mill for Non-Ferrous Metals AE-TL-N has a DLC-SUPER HARD coating that demonstrates outstanding power for non-ferrous metals such as aluminum alloys that require welding resistance and lubricity with standard specifications suitable for non-ferrous processing. I have adopted it.
Achieves excellent sharpness and suppresses burrs to achieve excellent machined surface quality.
In addition, a pincado type that can process right-angled corners has been added.
We meet all your needs.
Cutting edge specifications that have both rigidity and sharpness.
New groove foam that achieves good chip evacuation.
With a central blade that enables plunge cutting.
Large core thickness that prevents chattering with high rigidity.
Pinkado type: Achieves a right-angled corner with no uncut parts.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan