OSG Carbide Square End Mill + WXL Coat + 2 Blades + 4D Blade Length Type + WXL-4D-DE

Kondisi Barang:
Sebelum PPN:
Rp609.900 - Rp4.199.900
Spesifikasi
Helix Angle (°)40
MaterialCemented carbide
Number of Tips2
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentWXL coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-flute end mill with a hard lubricating film WXL coating.
It is also effective for cutting copper alloys as well as steel. A 4D blade length type that is recommended for both wet and dry processing.
Also recommended for shrink fit systems.

Ulasan Produk

Tidak ada ulasan