OSG Carbide Square End Mill For Non-Ferrous Metals DLC High Performance Type 3 Blades Standing Wall Compatible Type AE-VTFE-N
Kondisi Barang:
Sebelum PPN:
Rp2.599.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Abrasive Materials | Copper alloy, aluminum alloy, plastic |
|---|---|
| Helix Angle (°) | 40~43 |
| Material | Cemented carbide |
| Number of Tips | 3 |
| Outer Diameter Tolerance (mm) | 0~-0.02 |
| Surface Treatment | DLC-IGUSS coating |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DLC Carbide End Mill for Non-Ferrous Metals High-performance type supports various machining and realizes high-efficiency machining.
In addition, the DLC-IGUSS coating, which exerts outstanding power on non-ferrous metals such as aluminum alloys that require welding resistance and lubricity, is used to improve the durability of tools.
Highly efficient standing wall machining is possible with large step cutting with a maximum 2.5D blade length of 2D.
The long shank type with a thick blade supports deep standing wall processing and pocket processing of non-ferrous parts.
(The blade type is a shape in which the outer diameter of the tool is larger than the shank diameter)
Flute blade specifications: Achieves high-quality bottom surface processing with long protrusions.
Three cutting edges connecting the center: The cutting load applied to the cutting edge near the center is equalized and stable machining is possible.
The R shape of the end face on the shank side suppresses the generation of streaks due to side step processing.
By adopting unequal leads and unequal division, stable and highly efficient machining is realized.
* The R on the end face on the shank side prevents the generation of streaks during step processing, and is not a complete R.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.
In addition, the DLC-IGUSS coating, which exerts outstanding power on non-ferrous metals such as aluminum alloys that require welding resistance and lubricity, is used to improve the durability of tools.
Highly efficient standing wall machining is possible with large step cutting with a maximum 2.5D blade length of 2D.
The long shank type with a thick blade supports deep standing wall processing and pocket processing of non-ferrous parts.
(The blade type is a shape in which the outer diameter of the tool is larger than the shank diameter)
Flute blade specifications: Achieves high-quality bottom surface processing with long protrusions.
Three cutting edges connecting the center: The cutting load applied to the cutting edge near the center is equalized and stable machining is possible.
The R shape of the end face on the shank side suppresses the generation of streaks due to side step processing.
By adopting unequal leads and unequal division, stable and highly efficient machining is realized.
* The R on the end face on the shank side prevents the generation of streaks during step processing, and is not a complete R.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
