OSG Carbide square end mill For non-ferrous metal DLC High-performance type 3-blade Short type pincado AE-VTS-N

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp3.199.900
Spesifikasi
Helix Angle (°)40~43
MaterialCemented carbide
Number of Tips3
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentDLC-IGUSS coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DLC Carbide End Mill for Non-Ferrous Metals High-performance type AE-VTS-N supports various machining and realizes high-efficiency and high-quality machining.
In addition, the DLC-IGUSS coating, which exerts outstanding power on non-ferrous metals such as aluminum alloys that require welding resistance and lubricity, is used to improve the durability of tools.
We also have a lineup of pincado types that can process right-angled corners, and can be used in a wide range of fields.
Smooth blade specifications that achieve higher precision machined surface quality.
Three cutting edges connecting the centers that enable stable and high-speed machining.
With a central blade that enables plunge cutting.
By adopting unequal leads and unequal division, stable and highly efficient machining is realized.
Pinkado type: Achieves a right-angled corner with no uncut parts.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan