BOSCH Carbide Saber Saw Blade Set EXPERT Multi Material (Mata Gergaji Saber)

Kondisi Barang:
Sebelum PPN:
Rp2.199.900
Spesifikasi
Blade Thickness (mm)1.25
Cutting Capacity (mm)5 to 175 (wood with nails, ALC, mud walls) / up to 175 (stainless steel pipe, PVC pipe)
Effective Length (mm)195
Main Unit Dimensions (mm)25x225x1.25
ModelS1159XHM
Number of Threads6~8
Overall Length (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Individually welded precision carbide ground blades.
It is compatible with a wide range of building materials, and the blade has a progressive pitch that allows it to cut materials of any thickness.
It has a new lip tooth shape that allows the tip to quickly dig into the surface.
Carbide blades last up to 50 times longer than bimetal blades
Cutting wood with nails, general metal, FRP, ceramic siding, etc.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan