BOSCH Carbide Saber Saw Blade Set EXPERT Medium-Thick Tough Metal (Mata Gergaji Saber)

Kondisi Barang:
Sebelum PPN:
Rp2.199.900
Spesifikasi
Blade Thickness (mm)1.1
Cutting Capacity (mm)3 to 8 (stainless steel) / up to 175 (stainless steel pipe)
Effective Length (mm)195
Main Unit Dimensions (mm)25x225x1.1
ModelS1155HHC
Number of Threads10
Overall Length (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The optimally designed carbide tip allows smooth cutting of even difficult-to-cut metals.
Its wide width reduces twisting and vibration, allowing for excellent straight cutting.
The extra coating further improves blade performance (up to 100 times longer life than conventional bimetal blades).
The fine pitch of 10 teeth is ideal for cutting medium-thick materials.
For medium-thick metal materials
Iron and stainless steel
cast iron
Cutting high-tensile steel
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan