BOSCH Carbide Saber Saw Blade Set EXPERT Window Demolition

Kondisi Barang:
Sebelum PPN:
Rp4.599.900
Spesifikasi
Blade Thickness (mm)1.25
Cutting Capacity (mm)4 to 12 (stainless steel) / up to 100 (window frame)
Effective Length (mm)120
Main Unit Dimensions (mm)25x150x1.25
ModelS959DHM
Number of Threads6
Overall Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Individually welded carbide ground blades.
This carbide blade features an aggressive clam shape and coarse teeth for the fastest cutting speed.
The tapered shape allows it to be used in narrow spaces.
It has a new lip tooth shape that allows the tip to quickly dig into the surface.
Carbide blades last up to 50 times longer than bimetal blades
Wood with nails and screws, stainless steel sashes, PVC pipes, hard wood, etc.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan