BOSCH Carbide Saber Saw Blade Set EXPERT Hard Nail Pallets

Kondisi Barang:
Sebelum PPN:
Rp6.299.900
Spesifikasi
Blade Thickness (mm)1
Cutting Capacity (mm)4-12 (stainless steel) / ~175 (wooden pallet, nails and screws)
Effective Length (mm)195
Main Unit Dimensions (mm)19x225x1
ModelS1123CHM
Number of Threads8
Overall Length (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This carbide blade has an extremely thin blade shape that provides excellent bite and the fastest cutting speed.
With a blade thickness of 1mm, it is possible to make flush cuts that were not possible with conventional blades.
The reverse tip shape makes it difficult for the tip to bend even when it hits concrete or a wall.
The reinforced shank and stabilizer prevent the base from breaking or bending and reduce vibration.
For demolition of both wood and metal.
Carbide blades last up to 50 times longer than bimetal blades
Ideal for cutting flush wood, wood pallets, anchor bolts, general metal, etc.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan