BOSCH Carbide Saber Saw Blade EXPERT Multi Material Demolition (Mata Gergaji Saber)

Kondisi Barang:
Sebelum PPN:
Rp589.900 - Rp829.900
Spesifikasi
Blade Thickness (mm)1.25
Number of Threads5~7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Individually welded precision carbide ground blades.
The carbide tip shape is ideal for cutting wood with screws.
The progressive pitch, in which the number of teeth gradually becomes coarser towards the cutting edge, is suitable for both wood and metal.
It has a new lip tooth shape that allows the tip to quickly dig into the surface.
Carbide blades last up to 50 times longer than bimetal blades
Cutting wood with nails, general metal, FRP, ceramic siding, etc.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan