OSG Carbide Radius End Mill DLC 3-Flute Short Type AE-TS-N for Non-Ferrous Metal (Mata Pahat Frais Radius)

Kondisi Barang:
Sebelum PPN:
Rp609.900 - Rp2.899.900
Spesifikasi
Helix Angle (°)41
MaterialCarbide
Number of Tips3
Surface TreatmentDLC-SUPER + HARD coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DLC for non-ferrous metals Carbide end mills AE-TS-N and AE-TL-N are standard specifications suitable for non-ferrous processing and are extremely effective for non-ferrous metals such as aluminum alloys that require welding resistance and lubricity. -Uses SUPER HARD coating.
Achieves excellent sharpness and suppresses burrs to achieve excellent machined surface quality.
By increasing the core thickness, rigidity is increased and chattering is suppressed.
By adopting DLC coating, it exhibits high welding resistance even when processed by air blow.
For processing copper alloys, aluminum alloys, and plastics.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan