BOSCH Carbide Multi Wheel 76mm (Mata Gergaji Potong)

Kondisi Barang:
Sebelum PPN:
Rp789.900
Spesifikasi
Blade Thickness (mm)1
Hole Diameter (mm)10
Main Unit Dimensions (mm)76x76x1
Maximum Rotation Speed (rpm)20100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-wheel is ideal for cutting a wide range of wood and plastic materials.
A wide range of materials can be cut with just one blade.
Unlike grinding wheels, it is safe as it does not break and the outer diameter does not decrease.
Eco-friendly plastic-free packaging.
Cutting wood, wood with nails, gypsum board, PVC pipe, plastic, copper pipe, etc.

Ulasan Produk

Tidak ada ulasan