OSG Carbide Long Neck Square End Mill DG Coating 4-Flute Short for Graphite DG-LN-EMS

Kondisi Barang:
Sebelum PPN:
Rp5.499.900
Spesifikasi
Applicable Workpiece MaterialsAluminum alloy: O, graphite: ◎
Blade Length (mm)6
Helix Angle (°)30
MaterialCemented carbide
Neck Diameter (mm)2.9
Number of Tips4
Outer Diameter Tolerance (mm)0~-0.027
Overall Length (mm)60
Surface TreatmentDG coating
Under Neck Length (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond coated end mill for graphite. Recommended for shrink fit systems.
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan