BOSCH Carbide Hole Saw 16mm

Kondisi Barang:
Sebelum PPN:
Rp649.900
Spesifikasi
Effective Length (mm)5
Main Unit Dimensions (mm)24x83x24
Overall Length (mm)83
Shank Shape10mmDIA straight shank
Suitable ModelElectric drill / vibration drill (rotation mode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality carbide tip: Improved durability against the stresses of drilling work.
Optimal cutting edge arrangement: Vario-pitch cutting edge arrangement reduces vibration.
Stepped center drill bit: Protects the carbide tip from the impact that occurs when the center drill penetrates, maintaining the high quality of the carbide tip.
It comes with a spring that prevents cutting chips from getting too far inside the hole after drilling.
Eco-friendly plastic-free packaging.
Drilling holes in steel plates, stainless steel plates, PVC, plastic, FRP, etc. (up to 5mm thick)
* Please follow the specifications of each manufacturer for the size that can be used for each model.

Ulasan Produk

Tidak ada ulasan