OSG Carbide end mill MCDS

Kondisi Barang:
Sebelum PPN:
Rp879.900
Spesifikasi
Blade Length l (mm)12
Helix Angle (°)FHA:45
MaterialCarbide
Outer Diameter Dc (mm)7
Overall Length L (mm)70
Trusco Part No.692-2538

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cermet is used as the base material. Excellent surface finish can be obtained even with high speed machining. It is particularly effective for finishing the bottom surface.
Work material: low carbon steel, pre-hardened steel, alloy steel, tool steel (up to 40HRC), pre-hardened steel, hardened steel (up to 45HRC)

Ulasan Produk

Tidak ada ulasan