OSG Carbide End Mill for High Hardness Steel Short Type Square Type (2.5D Blade Length) AE-MS-H

Kondisi Barang:
Sebelum PPN:
Rp959.900 - Rp19.999.900
Spesifikasi
Helix Angle (°)43
MaterialCemented carbide
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-blade square type / radius type carbide end mill that processes high hardness materials with high efficiency and stability.
Adopting a new coating "DUROREY" coating for high hardness steel, it demonstrates high chipping resistance even for work materials exceeding 60HRC, enabling long life and high speed machining of tools.
The unequal split blade suppresses chattering.
Optimized cutting edge specifications realize stable high-hardness steel machining.

Ulasan Produk

Tidak ada ulasan