OSG Carbide end mill for high hardness steel Radius type High feed type AE-HFE-H

Kondisi Barang:
Sebelum PPN:
Rp2.199.900 - Rp6.199.900
Spesifikasi
MaterialCarbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A radius type carbide end mill that enables highly efficient rough machining of high hardness materials.
The AE-HFE-H high-feed type reduces cutting resistance with its unique compound radius shape, and enables high-speed, high-feed machining with an overhang length of L/D=7.
The straight part is set with consideration for re-polishing, and a resource recycling-oriented machining environment is achieved through re-polishing.
In addition, it uses the DUROREY coating for high-hardness steel, which exhibits high chipping resistance even with workpieces over 60HRC, enabling long tool life and high-speed machining.
For processing tool steel, pre-hardened steel, tempered steel (~75HRC)
*There is a risk of ignition and fire due to sparks generated during processing and heat generated from damage. Be sure to take fire prevention measures.
*When machining, please create a machining program for each pseudo-R radius end mill.
*Please use rigid and highly accurate machines and holders.
*Please use with air blow or MQL (oil mist coolant).
*Please adjust the rotation speed, feed rate, and depth of cut depending on usage conditions such as machining shape, depth of cut, machine rigidity, and workpiece holding.
*If the pick amount is greater than the effective diameter (DCF), cusps may occur on the machined surface.

Ulasan Produk

Tidak ada ulasan