OSG Carbide Long Neck Radius End Mill 4-Flute AE-CPR4-H for High Hardness Steel High Precision Finishing (Mata Pahat Frais Radius)

Kondisi Barang:
Sebelum PPN:
Rp889.900 - Rp3.199.900
Spesifikasi
Helix Angle (°)30
MaterialCemented carbide
Number of Tips4
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long neck radius type carbide end mill that processes high hardness materials with high efficiency and precision.
Set to 4 blades for all sizes. Achieves high efficiency machining.
Adopting a new coating "DUROREY" coating for high hardness steel, it demonstrates high chipping resistance even for work materials exceeding 60HRC, enabling long life and high speed machining of tools.
A new gash specification with a spiral shape from the center to the corner R improves chip evacuation and prevents chip biting.
Unequally divided blade suppresses chatter. Even in deep digging with L / D = 14, "chatter vibration" is suppressed and highly efficient machining is achieved.
* Please use rigid and highly accurate machines and holders.
* For cutting fluid, use air blow or cutting fluid with low smoke emission depending on the work material. MQL (Oil Mist Coolant) is recommended for cutting heat-treated steel.

Ulasan Produk

Tidak ada ulasan