OSG Carbide drill with oil hole 3D type ADO-SUS-3D

Kondisi Barang:
Sebelum PPN:
Rp1.999.900 - Rp18.999.900
Spesifikasi
Diameter ToleranceDrill: h8
Drill Thinning ShapeR type thinning
Helix Angle (°)30
MaterialCarbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentWXL coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting a cutting edge shape that emphasizes sharpness and a new groove shape, it achieves "stable machining" and "long life" even under high efficiency conditions.
It has excellent wear resistance and welding resistance, and is suitable for a wide range of work materials.
WXL coating: Uses a coating with excellent adhesion resistance and adhesion strength to prevent tool breakage.
New oil hole shape "MEGA COOLER": Quickly removes cutting heat. Furthermore, the coolant discharge amount increases and chip evacuation is improved.
Drilling of low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, cast iron, ductile cast iron, copper alloy, aluminum alloy casting, titanium alloy, magnesium alloy
*The new oil hole shape is applicable to sizes over Φ6.

Ulasan Produk

Tidak ada ulasan