OSG Carbide Drill with Internal Coolant Supply 5D Type ADO-5D

Kondisi Barang:
Sebelum PPN:
Rp2.799.900 - Rp18.999.900
Spesifikasi
Diameter Toleranceh8
Helix Angle (°)30
MaterialCarbide
Surface TreatmentEgiAs coating
Type5D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide drill recommended for a wide range of processing materials with both cutting edge rigidity and cutting resistance.
EgiAs coating, which boasts high wear resistance and toughness, is used to extend the service life.
Wide groove that improves chip evacuation · Wave blade shape that divides chips into small pieces.
The ADO type with oil holes has an internal refueling specification that can be used in a wide range of areas, enabling even higher speeds and longer life.
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, tempered steel (~ 35HRC), tempered steel (35 ~ 45HRC), hardened steel (45-50HRC), stainless steel, tool steel, cast iron, ductile Drilling holes in cast steel, copper alloys, aluminum alloy castings, titanium alloys, inconels, magnesium alloys

Ulasan Produk

Tidak ada ulasan