OSG Carbide Drill with Internal Coolant Supply 10D Type ADO-10D

Kondisi Barang:
Sebelum PPN:
Rp3.899.900 - Rp12.999.900
Spesifikasi
Diameter Tolerancee8
Helix Angle (°)30
Type10D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide drill recommended for a wide range of processing materials with both cutting edge rigidity and cutting resistance.
EgiAs coating, which boasts high wear resistance and toughness, is used to extend the service life.
Uses a middle margin to improve stability during deep hole drilling.
A straight blade type that achieves both cutting edge strength and low resistance in long drills with a long protrusion.
The ADO type with oil holes has an internal refueling specification that can be used in a wide range of areas, enabling even higher speeds and longer life.
Drilling of low carbon steel, medium carbon steel, high carbon steel, alloy steel, tempered steel (~ 35HRC), stainless steel, cast iron, ductile cast iron

Ulasan Produk

Tidak ada ulasan