BOSCH Carbide Deep Hole Hole Saw

Kondisi Barang:
Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Spesifikasi
Effective Length (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Polyclick system" New standard for hole saw core. The shank can be shared by various cutters from the core to the hole saw, pursuing economic efficiency and convenience.
[Carbide Deep Hole Saw] Drilling up to 12 mm thick is possible with an electric drill!
● Stainless steel can be easily drilled and has a long life.
● Colloquial arrangement of inner and outer blades allows for good chip discharge and drilling holes up to 12 mm thick.
● With a stopper to ensure safety when penetrating.
Drilling holes in steel plates, stainless steel plates, cast iron, synthetic resin plates, etc.
The dust suction system cannot be used.

Ulasan Produk

Tidak ada ulasan