OSG Carbide Ball End Mill for High Hardness Steel High Efficiency Type 4-Flute AE-BM-H

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp3.899.900
Spesifikasi
Abrasive MaterialsCarbon steel, alloy steel, pre-hardened steel, tool steel (~ 40HRC), hardened steel (~ 70HRC), stainless steel (~ 35HRC), cast iron, ductile cast iron, copper alloy, aluminum alloy, titanium alloy, heat resistant alloy
Helix Angle (°)40
MaterialCemented carbide
Number of Tips2
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-efficiency ball end mill that processes high-hardness steel with high efficiency and stability.
Adopted a new coating "DUROREY" coating for high hardness steel.
Even for work materials exceeding 60HRC, it exhibits excellent chipping resistance and enables a longer tool life.
With excellent ball R accuracy, it can be widely applied to rough to medium finish processing of high hardness steel.
The strong spiral curve reduces cutting resistance and realizes stable long-life machining.
Central 2-flute specification that secures a tip pocket and suppresses chip clogging.
Achieves high-efficiency machining by suppressing the problem "chatter vibration" that accompanies the increase in the number of blades.

Ulasan Produk

Tidak ada ulasan