OSG Carbide Ball End Mill for High Hardness Steel AE-BD-H (2-blade)

Kondisi Barang:
Sebelum PPN:
Rp499.900 - Rp2.799.900
Spesifikasi
Helix Angle (°)25
MaterialCarbide
Number of Tips2
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for finishing of high hardness steel.
The innovative new coating DUROREY for high-hardness steel is used to improve the precision of the machined surface.
Variable negative spiral gash suppresses chipping.
Workpiece materials: carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC), hardened steel (up to 70HRC), stainless steel (up to 35HRC), cast iron, ductile cast iron, copper alloy, aluminum alloy, titanium alloy, heat-resistant alloy.

Ulasan Produk

Tidak ada ulasan