OSG Carbide Anti-Vibration Long Radius End Mill AE-VML (Mata Pahat Frais Radius)

Kondisi Barang:
Sebelum PPN:
Rp1.299.900 - Rp5.799.900
Spesifikasi
Helix Angle (°)42.44
MaterialCarbide
Number of Tips4
Surface TreatmentDUARISE coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide anti-vibration type end mill AE-VM series that can handle a wide range of work materials from carbon steel, alloy steel, stainless steel to titanium alloys and Ni-based alloys.
The long type AE-VML improves tool rigidity due to its large core thickness and web taper, enabling highly efficient side cutting.
General structural steel, carbon steel, alloy steel, alloy tool steel, pre-hardened steel, hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy, titanium alloy, heat resistant alloy

Ulasan Produk

Tidak ada ulasan