OSG Carbide Anti-Vibration End Mill Stub Type Right Angle Type AE-VMSS

Kondisi Barang:
Sebelum PPN:
Rp589.900 - Rp1.099.900
Spesifikasi
Helix Angle (°)37.4
MaterialCemented carbide
Number of Tips4
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentDUARISE coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide anti-vibration type end mill with specifications optimized for stainless steel, carbon steel, and alloy steel.
Groove foam that achieves both tool rigidity and chip evacuation enables stable machining and suppresses burrs that are disliked when machining parts.
The right angle type can process right-angled corners due to the special shape that does not change the blade diameter while applying a gash.
Also recommended for shrink fit systems.
General structural steel, carbon steel, alloy steel, alloy tool steel, pre-hardened steel, hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy, titanium alloy, heat resistant alloy

Ulasan Produk

Tidak ada ulasan