OSG Carbide Anti-Vibration End Mill for Vertical Walls Radius Type AE-VMFE

Kondisi Barang:
Sebelum PPN:
Rp3.199.900
Spesifikasi
Blade Length (mm)25
Corner Radius R (mm)1
Helix Angle (°)40~44
MaterialCarbide
Number of Tips4
Overall Length (mm)130
Surface TreatmentDUARISE coating
Trusco Part No.339-2232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It processes vertical walls with L/D=5 or more with high efficiency and precision.
It has a thick blade and a long shank.
Vibration is suppressed by using unequal lead, unequal division and micro relief.
Workpiece materials: carbon steel, alloy steel, pre-hardened steel (up to 55HRC), hardened steel (up to 55HRC), stainless steel, cast iron, copper alloy, aluminum alloy, titanium alloy, heat-resistant alloy.

Ulasan Produk

Tidak ada ulasan