Tsubosan Bright-900 Precision File, 5-piece, Blister Pack

Sebelum PPN:
Rp469.900 - Rp529.900
Spesifikasi
Abrasive Grit SizePrecision eyes
Blade Length (mm)100
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability is 3 to 6 times greater than conventional products (depending on the workpiece material). It has excellent rust and corrosion resistance, preventing deterioration due to rust in humid or marine environments. Its particularly excellent chip removal properties mean that there is almost no clogging of the file, and chips can be easily removed, maintaining a sharp cutting edge.
For precision metal processing and precision finishing of precious metals.

Ulasan Produk

Tidak ada ulasan