Tsubosan Bright 900 Precision Type #3 (slightly coarser than #6)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Abrasive Grit SizePrecision Eye (#3)
Blade Length (mm)100
Overall Length (mm)200
ShapeSet (flat, half-round, round, square, triangular)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has slightly coarser grit than the standard precision file #6.
It has particularly excellent cutting chip release properties, which means that the file hardly clogs and cutting chips can be easily removed, maintaining a sharp cutting edge.
Durability is 3 to 6 times greater than conventional products (depending on the workpiece material).
It has excellent rust and corrosion resistance, preventing deterioration due to rust in humid environments and marine environments.
We can handle everything from soft materials such as woodworking products, waxes, plastic products, aluminum materials, copper materials, shaped steel, stainless steel, and pottery to hard materials.

Ulasan Produk

Tidak ada ulasan