Tsubosan Bright 900 pair type pack

Sebelum PPN:
Rp469.900 - Rp549.900
Spesifikasi
Abrasive Grit SizeFine
Blade Length (mm)110
Overall Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent rust and corrosion resistance, and can prevent deterioration due to rust in humid and marine environments. Durability has improved 3 to 6 times compared to conventional products (depending on the work material). It has excellent releasability of cutting dust, almost no clogging phenomenon of the file, and the cutting dust can be easily removed, so the sharp cutting edge is maintained.
For processing iron, wood products, wax, plastic products, aluminum, copper, mold steel, stainless steel, and ceramics.

Ulasan Produk

Tidak ada ulasan