NACHI (NACHI-FUJIKOSHI) Aqua REVO Mill 4-Flute 2.5D G Type

Sebelum PPN:
Rp749.900 - Rp15.999.900
Spesifikasi
Helix Angle (°)30/33
MaterialCarbide
Number of Tips4
Shank Diameter Toleranceh6
Surface TreatmentREVOM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new cemented carbide material exclusively for end mills that has both hardness and toughness by optimizing the alloy composition and particle size.
By adopting unequal division and unequal leads, chatter vibration is suppressed and stable and highly efficient machining is realized.
It has excellent heat resistance and impact resistance, and is also resistant to wet processing.

Ulasan Produk

Tidak ada ulasan