NACHI (NACHI-FUJIKOSHI) Straight Shank Aqua REVO Semi-Long Drill (Mata Bor Lurus)

Sebelum PPN:
Rp2.799.900 - Rp11.999.900
Spesifikasi
Diameter Toleranceh7
Drilling Hole Depth7DC
Helix Angle (°)30
MaterialCarbide
Shank Diameter Toleranceh6
Surface TreatmentREVO D
Tip Angle (°)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability and stability that overwhelms other drills. High performance even if the number of revolutions and feed are increased, and the processing time is greatly reduced. High-quality processing without reducing efficiency even with high-hardness materials and difficult-to-cut materials.

Ulasan Produk

Tidak ada ulasan