NACHI (NACHI-FUJIKOSHI) Aqua REVO 4-Flute End Mill G Type for Stainless Steel

Sebelum PPN:
Rp1.399.900 - Rp16.999.900
Spesifikasi
Helix Angle (°)38/41
MaterialCarbide
Number of Tips4
Shank Diameter Toleranceh6
Surface TreatmentREVO M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A newly developed air flute with a groove shape is used.Even if the cutting speed and feed amount are increased, there are no scratches due to biting, and a stable machined surface is achieved. Excellent chip evacuation, suppresses cutting resistance and machining heat, reduces chipping and wear, and has a long tool life.

Ulasan Produk

Tidak ada ulasan