OSG AE-LNBD-H Carbide Ball End Mill for High-Hardness Steel

Kondisi Barang:
Sebelum PPN:
Rp629.900 - Rp849.900
Spesifikasi
Helix Angle (°)30
MaterialCarbide
Number of Tips2 sheets
Offset Angle (°)Neck: 15
Shank Diameter (mm)6
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for finishing of high hardness steel.
It uses DUROREY, an innovative coating for high-hardness steel.
The strong back taper allows for point cutting, suppressing vibration, preventing chipping and improving the precision of the machined surface.
For carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC), hardened steel (up to 70HRC), stainless steel (up to 35HRC), cast iron, ductile cast iron, copper alloy, aluminum alloy, titanium alloy, and heat-resistant alloy.

Ulasan Produk

Tidak ada ulasan