Bicamp Bandsaw Blade Bi-Metal Ficut (Mata Gergaji Pita)

Sebelum PPN:
Rp379.900 - Rp569.900
Spesifikasi
Material GradeM42 General Purpose (Bi-Metal)
Thickness (mm)0.9
TypeFICUT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M42 General Purpose,
- Building Materials, - Structural Steel, - Aluminum Alloy, - Grey Cast Iron, - Carbon Steel, - Ductile Cast Iron
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- M42 high speed Steel edge.
- high cutting efficiency with upgrade processing techniques.AU5

Ulasan Produk

Tidak ada ulasan