Zeneos Motorcycle Tyre Victuro Tubeless (Ban Luar Motor)

Sebelum PPN:
Rp589.900 - Rp809.900
Spesifikasi
Speed RatingS
Thread Depth (mm)2.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A proven winning racing tire designed to be superior and optimal on dry and wet conditions
- For racing bike underbone, scootic & sport
Feature
- Non Aromatic Oil
Material with no smell of chemicals, ensuring your the tires are environmentally friendly.
- Sync Kerf & Sipe
Using materials that quickly adapt in the wet and dry roads for the safety and comfort.
- Tread Under Cushion
The technology was developed to overcome the tire separation, in the form of a special bearing material between the tire tread with a framework.
- Advanced Grip Enhancement Design
Making the pattern with computerized design to produce precision so as to produce motorcycle tires that are reliable in water disposal and perfect control.

Ulasan Produk

Tidak ada ulasan