Otsuka Optics LED Lighting Magnifier

Sebelum PPN:
Rp7.699.900 - Rp29.999.900
Spesifikasi
Adapter Size96 x 44 x 29H (mm) (excluding wires), weight 0.3 kg (including wires)
Arm Length (mm)380
Dust / Water ProtectionIP20 (for indoor use only)
Head Dimensions (mm)DIA230
Input Voltage (V)100-240, 50/60Hz, A plug
Light SourceHigh color rendering white LED (Ra≥90) + protective diffusion cover
Mass (kg)2.2 (body weight without lens)
Operating Temperature Range (°C)5~35
Pillar Height (mm)410
Power Consumption (W)100~125V:9,200~240V:10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is vibration resistant and can be installed stably.
It can be used as a simple free arm.
The newly designed slim head is made for LEDs only and uses a board-mounted LED with high color rendering (Ra≧90) and excellent heat dissipation performance. The flat diffusion/protective cover protects the workpiece and light source while reducing the glare that is peculiar to LEDs.
The light intensity can be adjusted between 100% and approximately 10%.
The ON/OFF switch and dimming volume are located on the head for improved operability.
*By changing the AC plug cord, it can be used with voltages from 125 to 240V.

Ulasan Produk

Tidak ada ulasan