Otsuka Optics LED Lighting Magnifier

Sebelum PPN:
Rp25.999.900
Spesifikasi
Dimming Rate (%)100~10
Effective Lens Diameter (mm)358AR:100,40,40
FeatureWorking distance: 160x
Input Voltage100V-240V, 50/60Hz, A plug
Light SourceReflected illumination section/Transmitted illumination section: High color rendering white LED (Ra≥90)
Mass (kg)3.3 (excluding lens weight)
Material (Lens)Optical glass
Overall Height (mm)340
Power Consumption (W)10+10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is vibration resistant and can be installed stably.
It can be used as a simple free arm.
The newly designed slim head is made for LEDs only and uses a board-mounted LED with high color rendering (Ra≧90) and excellent heat dissipation performance. The flat diffusion/protective cover protects the workpiece and light source while reducing the glare that is peculiar to LEDs.
The light intensity can be adjusted between 100% and approximately 10%.
The ON/OFF switch and dimming volume are located on the head for improved operability.
*By changing the AC plug cord, it can be used with voltages from 125 to 240V.

Ulasan Produk

Tidak ada ulasan