Shinwa Rules Rod tape Glass fiber with reel JIS

Sebelum PPN:
Rp4.499.900
Spesifikasi
Length Tolerance (mm)± (1.2 + 0.8L) / When the end face is used as the base point ± {(1.2 + 0.8l) +0.4} (L is the measured length in meters)
Main Unit Dimensions (mm)284x174x124
Mass (g)2775
Overall Length (m)30
ScaleFront side: Vertical numbers, both side scales, 20 cm red and white, 5 mm unit, Back side: Horizontal numbers, one side scale, 1 m red and white, 5 mm units
Standard Tension (N)50
Thickness (mm)0.65
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a rod tape reel that is convenient to carry and store.
For winding, storing, storing and carrying rod tape.
* Do not use for any other purpose. Shoulder belts are included only for 77218 and 77219.

Ulasan Produk

Tidak ada ulasan