ONO SOKKI Engine rotation detector

Sebelum PPN:
Rp6.499.900
Spesifikasi
Detection MethodDetection by amorphous metal fiber element
Location to InstallIgnition coil primary and secondary leads, and electronic distributor current wires
Mass (g)Approximately 130 (including signal cable)
Operating Temperature Range (°C)-40~+120
Outer dimensions, Width W x Height H x Depth D (mm)13.0x33.0x60.0
Output SignalPulse signal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Signal CableHeat-resistant signal cable: Approximately 4.9 m (cable directly out), with output end connector (BNC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ignition code equipped with one-touch All-purpose detector that can be easily handled regardless of the number of engine cycles and cylinders
* Some engines cannot be detected depending on the conditions.

Ulasan Produk

Tidak ada ulasan