ONO SOKKI NP-3000 series Accelerometer with built-in preamplifier

Sebelum PPN:
Rp22.999.900
Spesifikasi
CableCorrespondence: NP-0120 / 0130 series
Case MaterialSUS303
Connector10-32 coaxial, miniature connector, sideways
Frequency Range5Hz~4kHz±0.5dB,5Hz~10kHz±3dB
Included AccessoriesM5 x 0.8 L = 8, set screw, instruction manual, shipping characteristic table
Mass (g)46
Maximum Acceleration (m/s²)220
Mounting ScrewM5 female thread
Operating Temperature Range (°C)-20~+110
Outer Dimensions (mm)17(Hex)x32(H)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensitivity10mV/(m/s<sup>2</sup>)±1dB
StructureShare type
TypeHigh sensitivity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a Seismo vibration detector, no reference point is required for measurement. Simply attach the detector to the object to be measured and begin measurement. Compared to other vibration detectors, it is small and lightweight, making it easy to attach to the object and handle. It has a wide dynamic range, allowing measurements from minute accelerations. Its generally high resonance frequency and wide measurement frequency range mean that waveforms containing wide-band frequency components can be measured with little distortion. We offer detectors with the appropriate performance to suit your purpose and conditions of use. JCSS calibration available
In vibration measurement, an acceleration detector is required to detect the phenomenon of an object. The detected vibration amount of the mechanical system can be extracted as an electric signal proportional to the vibration acceleration.
* Regarding the selection of the acceleration pickup, the selection of the sensor differs depending on the measurement content.
* If you are considering using or purchasing for the first time, please contact the sales office near the manufacturer .

Ulasan Produk

Tidak ada ulasan