ONO SOKKI NP-2000 series Charge output type acceleration detector

Sebelum PPN:
Rp15.999.900
Spesifikasi
CableCorrespondence: NP-0120 / 0130 series
Case MaterialSUS303
Connector10-32 coaxial (miniature), top out
Frequency Rangefc~6kHz ±0.5dB,fc~15kHz ±3dB
Included AccessoriesNP-031 (mount base), instruction manual, shipping characteristic table
Mass (g)12
Maximum Acceleration (m/s²)20000
Mounting ScrewM5 male screw
Operating Temperature Range (°C)-20~+160
Outer Dimensions (mm)12(Hex)x16(H)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensitivity1.2pC/(m/s<sup>2</sup>)±2dB
StructureShare type
TypeSmall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a Seismo type vibration detector, no reference point is required for measurement. Attach the detector to the object to be measured and take measurements. Compared to other vibration detectors, it is small and lightweight, so it can be easily attached to the object to be measured and is easy to handle. It has a wide dynamic range and can measure minute accelerations. It has strong mechanical strength and is suitable for measuring large accelerations and impact accelerations. Generally, the resonant frequency is high and the measurement frequency range is wide, so waveforms containing broadband frequency components can be measured with little distortion. Compared to the built-in amplifier type, it can be used at higher temperatures. We offer detectors with appropriate performance depending on the purpose and conditions of use.
In vibration measurement, an acceleration detector is required to detect the phenomenon of an object. The detected vibration amount of the mechanical system can be extracted as an electric signal proportional to the vibration acceleration.
* Regarding the selection of the acceleration pickup, the selection of the sensor differs depending on the measurement content.
* If you are considering using or purchasing for the first time, please contact the sales office near the manufacturer .

Ulasan Produk

Tidak ada ulasan