Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number61-8493-89
Data Recorded Numbers16000 data x 1ch
Dimensions (H x W x D) (mm)62X47X19
Included AccessoriesInput module (PIC-3150), lithium battery (LS14250), strap, instruction manual (with warranty) set
LCD DisplayMeasurements full data readings status and battery life warnings, measurement range Over temperature unit and status of the sensor is not connected, infrared communication
Mass of Main Unit (g)About 45
Measuring ItemPulse
Measuring Range0 to 61439 counts
Outer Dimensions (mm)47 x 19 x 62 (excluding protrusions)
Power Supply1 lithium battery (CR2 can be used)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording Interval1, 2, 5, 10, 15, 20, 30 seconds, 1, 2, 5, 10, 15, 20, 30, 60 minutes
Recording ModeEndless mode/one-time mode
WaterproofIP64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures and records current. The recorded data can be collected using the communication port TR-50U2 or the data collector TR-57DCi, and can be displayed in graphs and analyzed on a PC.
*Waterproof performance when the input module is connected. However, please note that the input module is not waterproof. *For data collectors, see 63-1570.

Ulasan Produk

Tidak ada ulasan