ARMS SYSTEM Trinocular Zoom Stereo Microscope

Sebelum PPN:
Rp40.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)300x334x340
Eyepiece10X (Number of fields of view: 23/with diopter correction)
Height (mm)(Maximum sample) 145
Inclination angle (°)(Lens tube) 35
Included AccessoriesBlack and white plate
Lighting72 LED ring lighting
Mass (kg)About 4.6
Operation Distance (mm)100
Optical SystemGreenough type
Overall Magnification6.8~47X
StandArm type
Stroke (mm)(Focusing unit/vertical movement) approx. 115
Zoom[Zoom ratio] 6.8, [Main unit] 0.68 to 4.7X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set that includes the most standard low-cost model stand and a high-brightness, long-life, four-section LED ring light.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.

Ulasan Produk

Tidak ada ulasan