ONO SOKKI Digital Hand Tachometer

Sebelum PPN:
Rp9.099.900
Spesifikasi
Data HoldHolds the last measured value for 30 seconds after measurement is completed, and auto power off after 30 seconds
Digit Number of Display5-digit
Included AccessoriesKS-300 Rotary contact x2 KS-200 Peripheral speed ring x1 AAA battery x3
Mass (g)Approx. 160 (excluding batteries)
Measurement Accuracy (r/minute)Low range: 0.5 to 1249.9 ± 0.1, 1250.0 to 2000.0 ± 0.2 High range: 5 to 10000 ± 1
Measuring RangeLow range: 0.5 to 2000.0r/min High range: 5 to 10000r/min
Memory FunctionMeasurement result 10 Data is stored in non-volatile memory (recorded value is retained even when the power is turned off)
Operating Temperature Range (°C)0~+40
Outer Dimensions (mm)172x38.5x63
Over Range Display\"OVER\" text display (displayed when measured value exceeds 2000.0r/min (Lo), 10000r/min (Hi))
Power SupplyAAA batteries x 3 (1.5V), continuous use time about 20 hours
Storage Temperature Range (°C)-10~+55
Type of Display7 segment LCD
Units of MeasurementLow range: 0.1r/min High range: 5 to 10000r/min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a large liquid crystal display in a small and lightweight body (character height 10.5 mm)
Can measure in 1r / min units over a wide range from 30r / min to 50000r / min (when one reflection mark is used)
It also supports the use of multiple reflection marks, making it possible to measure the rotation speed from a lower speed (4r / min).
With a convenient memory function for checking measurement results (up to 10 memories are possible)
An overrange display function that fixes the displayed value to the maximum value and displays "ERROR" when the measured value exceeds each measurement range. At the end of measurement, the final measured value is continuously displayed for about 30 seconds.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan