ONO SOKKI Digital Hand Tachometer

Sebelum PPN:
Rp17.999.900
Spesifikasi
Battery Life (hour)32 or more (when backlight is off) 8 or more (when backlight is on)
Conversion System10bit D / A conversion method
Detection MethodRed visible light photoelectric reflection system, contact system (contact adapter installed)
Dimensions, Width W x Height H x Depth D (mm)180.5x47.5x66 237.2x47.5x66 (with contact adapter)
Display PartLCD display, 5 digits, with backlight (Character height: 10.2 mm)
Display Update TimeAbout 1 second
Included AccessoriesContact adapter (HT-0502): 1 Rotating contact (KS-300): 1 Peripheral speed ring (KS-200): 1 Reflective mark (12 mm square x 25 pieces): 1 sheet AAA dry battery: 4 Book carrying case: 1
Integration functionAccumulated count of input signal pulses
Linearity±1%/F.S.
Load ResistanceAnalog output: 100kΩ or more Pulse output: 100kΩ or more
Mass (g)Approx. 267 (including batteries) Approx. 329 (including batteries, with contact adapter)
Measuring AccuracyDisplayed value (*) x (±0.02%) ±1 count *Displayed value excludes decimal point
Measuring TimeWithin 1 s + 1 cycle time (However, at 60 r/min or less, about twice the cycle time (max))
Memory Function20 data
Operating Temperature Range (°C)0~40
Output voltage (V)Analog output: 0 to 1/0 to FS (full scale can be set arbitrarily) Pulse output: Hi level +4.5 or more, Lo level +0.5 or less
Peak Hold FunctionMaximum value (MAX), minimum value (min)
Power Supply4 AAA batteries or dedicated AC adapter
Storage Temperature Range (°C)-10~50
Temperature Stability± 0.05% / FS / °C (Span & Zero)
Units of Measurementr/min, r/s (rotational speed) m/min (peripheral speed) ms (cycle) COUNT (integrated count)
Warning AlarmBattery warning display: A warning (LOW mark) mark appears when the battery voltage drops below about 4.4V.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a large liquid crystal display in a small and lightweight body (character height 10.5 mm)
Can measure in 1r / min units over a wide range from 30r / min to 50000r / min (when one reflection mark is used)
It also supports the use of multiple reflection marks, making it possible to measure the rotation speed from a lower speed (4r / min).
With a convenient memory function for checking measurement results (up to 10 memories are possible)
An overrange display function that fixes the displayed value to the maximum value and displays "ERROR" when the measured value exceeds each measurement range. At the end of measurement, the final measured value is continuously displayed for about 30 seconds.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan