YANASE Uni TOP15 type

Sebelum PPN:
Rp1.299.900
Spesifikasi
AbrasiveZirconia
Outer Diameter (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable MaterialIron, stainless steel, aluminum, wood, plastic, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conventionally, when removing various beads, grinding with offset whetstone followed by polishing with paper, but UNITOP can be used for grinding and polishing. Best suited for medium sanding. Less clogging. Burning does not occur. The polished surface is more beautiful than flexible whetstones.
It is effective for general grinding and polishing of various metals such as iron, stainless steel and aluminum, wood and plastic.
Especially good for thin steel sheets.
For smoothing and polishing the cutting surface.
For base finish polishing before plating and painting.
For paint and rust removal.
In addition, it is ideal for grinding and polishing as a whole.
Warning
*For products shipped directly from the manufacturer, if you order by cash on delivery, the product will be shipped the next day or later. Starting with shipments in 2025, bushings will be discontinued and all hole diameters will be unified to 15mm.

Ulasan Produk

Tidak ada ulasan